missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Fiber-Tip Pen for REC-111/REC-112

Product Code. 11775185 Shop All Cytiva Products
Change view
Click to view available options
Color:
Blue
Red
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11775185 Red Pack of 5
10546469 Blue Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11775185 Supplier Cytiva Supplier No. 18100423
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in blue short-nib or red long-nib options. Cytiva Fiber-Tip Pen for REC-111/REC-112 are non-smear, disposable pens for use in single-channel and/or double-channel paper chart recorders in Cytiva chromatography systems.

REC 111 (Mfr. No. 18-1132-32) and REC 112 (Mfr. No. 18-1132-33) are high quality, flat-bed paper recorders that use a null balancing potentiometric system. They can accommodate a range of input voltages, offer a selection of chart speeds, and allow many functions to be remotely controlled. The recorders have sophisticated features such as electric pen lift, grid and home functions, forward and reversed paper feed.
  • Non-smear, disposable pens give clear, accurate traces for instance evaluation
  • REC 111 is a single-channel recorder that uses one replaceable blue short-nib pen
  • REC 112 is a dual-channel recorder that uses both a blue short-nib and red long-nib pen
  • The positions of the two independent pens (REC 112) represent the levels of the corresponding inputs
  • In the dual-channel recorder, the pen of channel 1 is always 2.5mm behind the pen of channel 2
  • Response time: 0.2 sec (2.55 to 97.5% FSD)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Fiber Tip Pen
Color Red
Description Response time: 0.2 sec (2.55 to 97.5% FSD)
For Use With (Application) Recording of chromatography applications using paper chart recorders
For Use With (Equipment) REC-111, REC-112
Length (English) Nib Long
Time Range Response time: 0.2 sec (2.55 to 97.5% FSD)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.