missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberboard Storage Boxes (Colored)

Product Code. 15360391 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Pink
Red
Yellow
Unit Size:
Pack of 12
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15360391 Assorted Pack of 12
15300411 Black Pack of 12
15380401 Blue Pack of 12
15360401 Green Pack of 12
15340401 Yellow Pack of 12
15380391 Pink Pack of 12
15320401 Red Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 15360391 Supplier Thermo Scientific™ Supplier No. 1950878
Spotlight Offers
Use promo code 28037
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Store a variety of vials and tubes with Thermo ScientificTM, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers.

Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.

  • Sturdy, water-repellant fiberboard boxes with covers for sample storage
  • Available in 2 in. high (5cm)

Ordering Information:
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Color Assorted
Material Fiberboard, Water-repellant
Shape Square
Type Cryo Storage Box
For Use With (Equipment) Ultra-Low Temperature Freezer
Quantity 12/Pk., 12/Cs.
Dimensions (L x W x H) 5 x 5 x 2 in. (12.7 x 12.7 x 5 cm)
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5 cm
Weight (Metric) 0.73 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.