missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberboard Storage Boxes (Colored)
Store a variety of vials and tubes with Thermo ScientificTM, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers.
54.50 €
Specifications
Material | Fiberboard |
---|---|
Shape | Square |
Type | Cryo Storage Box |
For Use With (Equipment) | Ultra-Low Temperature Freezer |
Quantity | 12/Pk., 12/Cs. |
Product Code | Brand | Description | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Price | Quantity & Availability | ||||
15300411
|
Thermo Scientific™
1950884 |
Water-repellant, fiberboard cryo box (2-inch) | Black |
54.50 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15380401
|
Thermo Scientific™
1950883 |
Water-repellant, fiberboard cryo box (2-inch) | Blue |
54.50 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15360401
|
Thermo Scientific™
1950882 |
Water-repellant, fiberboard cryo box (2-inch) | Green |
54.50 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15340401
|
Thermo Scientific™
1950881 |
Water-repellant, fiberboard cryo box (2-inch) | Yellow |
54.50 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15380391
|
Thermo Scientific™
1950879 |
Water-repellant, fiberboard cryo box (2-inch) | Pink |
54.50 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15360391
|
Thermo Scientific™
1950878 |
Water-repellant, fiberboard cryo box (2-inch) | Assorted |
54.50 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15320401
|
Thermo Scientific™
1950880 |
2 in. (50mm) Water-repellant fiberboard box | Red |
54.50 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
Description
Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
- Sturdy, water-repellant fiberboard boxes with covers for sample storage
- Available in 2 in. high (5cm)
Ordering Information:
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
Specifications
Fiberboard | |
Cryo Storage Box | |
12/Pk., 12/Cs. | |
5 in. | |
5 in. | |
2 in. |
Square | |
Ultra-Low Temperature Freezer | |
5 x 5 x 2 in. (12.7 x 12.7 x 5 cm) | |
12.7 cm | |
12.7 cm | |
5 cm |