Learn More
Thermo Scientific™ Fiberboard Storage Boxes (Colored)
Store a variety of vials and tubes with Thermo ScientificTM, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers.
Brand: Thermo Scientific™ 1950883
51.78 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.73350kg
Description
Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
- Sturdy, water-repellant fiberboard boxes with covers for sample storage
- Available in 2 ″ high (5cm)
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
Specifications
Water-repellant, fiberboard cryo box (2-inch) | |
Fiberboard | |
Cryo Storage Box | |
12/Pk., 12/Cs. | |
5 in. | |
5 in. | |
2 in. | |
0.5 kg |
Blue | |
Square | |
Ultra-Low Temperature Freezer | |
5 x 5 x 2 in. (12.7 x 12.7 x 5 cm) | |
12.7 cm | |
12.7 cm | |
5 cm |