missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm

Product Code. 12317629 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue
Green
Magenta
White
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12317629 Blue Each
15330430 White Each
15340430 Green Each
15360430 Magenta Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 12317629
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm are highly resistant to heat and chemical attack.

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (15 to 50 mL), Tubes (30 mm)
Material Fiberglass-reinforced POM
Positions 9
Shape Teardrop-shaped Openings
Stackable No
Sterility Non-sterile
For Use With (Equipment) 15 to 50mL test tubes
No. per Case 1
Quantity 8/Pk.
Dimensions (L x W x H) 110 x 110 x 85mm
Length (Metric) 110 mm
Diameter (Metric) Opening 30 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 85 mm
Array 3 x 3
Width (Metric) 110 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.