missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 13mm

Product Code. 15300410 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Magenta
White
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15300410 Blue Each
15310410 Green Each
15330410 Magenta Each
15390400 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15300410 Supplier Fisherbrand™ Supplier No. HS27501B

Please to purchase this item. Need a web account? Register with us today!

Edge

Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 13mm are highly resistant to heat and chemical attack.

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (13 mm), Tubes (5 to 10 mL)
Material Fiberglass-reinforced POM
Positions 36
Shape Teardrop-shaped Openings
Stackable No
Sterility Non-sterile
For Use With (Equipment) 5 to 10mL test tubs
Quantity Each
Dimensions (L x W x H) 104 x 104 x 59mm
Length (Metric) 104 mm
Diameter (Metric) Opening 13 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 59 mm
Array 6 x 6
Width (Metric) 104 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.