missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite™ F12-6 x 500 LEX Fixed Angle Rotor

Click to view available options
Capacity:
6 x 500 mL
Unit Size:
Each
Description
Protect samples with advanced sealing properties, and enjoy improved safety with the lifting rotor handle of the Thermo Scientific™ Fiberlite™ F12-6 x 500 LEX Fixed Angle Rotor, a top choice for a safe work environment.
Fiberlite Rotors
These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.
- Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
- Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity
- Secure investment: Backed by a 15-year warranty
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions
Compatible with:
Thermo Scientific™ Sorvall™ Evolution RC Superspeed Centrifuge; Sorvall™ RC-6 Plus Superspeed Centrifuge
Specifications
Specifications
| Description | Fiberlite F12-6 x 500 LEX Fixed Angle Rotor |
| Material | Carbon Fiber Composite |
| Type | Fixed Angle Rotor |
| Capacity | 6 x 500 mL |
| Max. RCF | 24,515 x g |
| Max. Speed | 12,000 rpm |
| Radius (Metric) | 152 mm |
| Radius (Metric) Min. | 41 mm |
| K Factor | 2305 |
| Max. Tube Length | 160 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
