missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor

Product Code. 10517175 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Thermo Scientific Sorvall RC 6 Plus Centrifuge
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10517175 Thermo Scientific Sorvall RC 6 Plus Centrifuge Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10517175 Supplier Thermo Scientific™ Supplier No. 46922
  • ONLINE EXCLUSIVE PRICE
    12155.00 €
    11400.00 € / Pack of 1
    Save 755.00 €
    6% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Execute a complete workflow in a single conical tube, achieving time and cost efficiencies as well as waste reduction with this fixed angle rotor.

Support a complete workflow in single conical tube with the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor, which enables time and cost efficiencies as well as waste reduction.

Features:

  • Reduce run times with higher G-forces achieved through lightweight carbon fiber rotors
  • Corrosion- and fatigue-resistant design for structural integrity
  • Backed by a 15-year warranty
  • Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions

Compatible with:

Beckman™ J2 Series, Avanti Series (except Avanti J-HC), Thermo Scientific™ Sorvall™ RC 6 Plus Series, Jouan KR22i and Hitachi™ Himac™ CR21/CR22 Series centrifuges

Recommended for:

Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolution of large sub cellular particles and gradient separation of cells

Note:

†Performance may vary by centrifuge model.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F13-14 x 50cy Fixed Angle Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 4 x 50 mL
Max. RCF 29,000 x g
Max. Speed 13,000 rpm
Radius (Metric) 153 mm
Radius (Metric) Min. 83 mm
K Factor 916
Max. Tube Length 115 mm
Max. Tube Diameter 29 mm
Net Weight 15.5 lb. (7.03 kg)
For Use With (Equipment) Thermo Scientific Sorvall RC 6 Plus Centrifuge
Angle 34°
Certifications/Compliance Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
Min. RCF 15,710 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.