Learn More
Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor
Separate up to fourteen 50 mL conical tubes at one time in a chemically-resistant and lighter option than aluminum with fixed angle rotors. They also offer safe alternatives in a repairable rotor with 15-year warranty to save on replacement costs.
5430.00 € - 6410.00 €
Specifications
Type | Fixed Angle Rotor |
---|---|
Capacity | 14 x 50 mL |
Radius (Metric) Min. | 8.3 cm |
K Factor | 1808 |
Max. Tube Length | 121 mm |
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
10450655
|
Thermo Scientific™
75003661 |
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges | 14 x 50 mL | 9,250 rpm (10,000 rpm with 230V model) | 14,636 x g (17,105 x g with 230 V) |
5430.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10131293
|
Thermo Scientific™
75006526 |
Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges | 14 x 50 mL | 9,000 rpm (10,000 with 230 V model) | 13,855 x g (17,105 x g with 230 V) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Separations of up to fourteen 50mL conical tubes at one time in a chemically-resistant and lighter option than aluminum. Thermo Scientific Fiberlite Rotors also offer safe alternatives in a repairable rotor with 15 year warranty to save on replacement costs.
Fiberlite Rotors:These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.
- Reduces run times with higher G-forces achieved with our lightweight carbon fiber rotors
- Corrosion-and fatigue-resistant design for structural integrity
- Backed by a 15-year warranty
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions
Ordering Information:
Tube adapters are sold separately. For O-ring refresher kit, order 021-149-027 or contact your sales representative for more information.
Compatible with:
Thermo Scientific™ Heraeus™ Multifuge™ X3/X3R/X3F/X3FR, Sorvall™ Legend™ XT/XF/XTR Centrifuge Series.
Recommended for:
Pelleting prokaryotic and eukaryotic cells from cell cultures.
Note:
†Performance may vary by centrifuge model.
Specifications
Fixed Angle Rotor | |
8.3 cm | |
121 mm | |
34° | |
Energy efficient, less waste |
14 x 50 mL | |
1808 | |
30 mm | |
Yes |