missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F14-6 x 250LE Fixed Angle Rotor

Product Code. 10125664
Change view
Click to view available options
Max. Speed:
10,000 rpm (11,000 rpm 230V)
Max. RCF:
15,316 x g (18,533 x g with 230 V)
For Use With (Equipment):
Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Speed Max. RCF For Use With (Equipment) Unit Size
10125664 10,000 rpm (11,000 rpm 230V) 15,316 x g (18,533 x g with 230 V) Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10125664 Supplier Thermo Scientific™ Supplier No. 75003662
  • ONLINE EXCLUSIVE PRICE
    5818.95 €
    4707.00 € / Pack of 1
    Save 1111.95 €
    19% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximize performance with versatility, speed and a robust, corrosion-free carbon fiber design that supports a range of capacities and applications with the fixed angle rotor.

Increase performance with versatility, speed and a robust, corrosion-free carbon fiber design by using the Thermo Scientific™ Fiberlite™ F14-6 x 250LE Fixed Angle Rotor, which supports a range of capacities and applications.

Features:

Fiberlite Rotors:

  • Reduce run times with higher G-forces achieved through lightweight carbon fiber rotors
  • Corrosion-and fatigue-resistant design that ensures structural integrity
  • Backed by a 15-year warranty
  • Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Tube adapters are sold separately. Order O-ring Refresher Kit (021-062-153) for replacements. Contact your sales representative for information.

Compatible With:

Thermo Scientific™ Sorvall™ Super T21, Sorvall Legend™ XT, T+, Multifuge™ X3, 3+ Series, Beckman™ GS-6, Allegra™ 6, GP Series

Recommended for:

Pelleting bacteria or yeast cells and for purifying nucleic acids and cells

Note:

†Performance may vary by centrifuge model.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F14-6 x 250LE Fixed Angle Rotor for use with Thermo Scientific Sorvall Legend XT, Multifuge X3 Series
Type Fixed Angle Rotor
Capacity 6 x 250 mL
Max. RCF 15,316 x g (18,533 x g with 230 V)
Max. Speed 10,000 rpm (11,000 rpm 230V)
Radius (Metric) Min. 3.7 cm
K Factor 2737
Max. Tube Length 125 mm
Max. Tube Diameter 62 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges
Angle 23°
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.