missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters

Product Code. 11898362 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
15 mL Conical Tube (Set of 2)
5 mL Round-bottom Tube
50 mL Conical Tube (Set of 2)
50 mL Round-bottom Tube (Set of 2)
7 mL Round-bottom Tube
Unit Size:
Each
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
11898362 50 mL Conical Tube (Set of 2) Pack of 2
11874511 5 mL Round-bottom Tube Each
12796947 7 mL Round-bottom Tube Each
11844511 50 mL Round-bottom Tube (Set of 2) Pack of 2
11808372 15 mL Conical Tube (Set of 2) Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11898362 Supplier Thermo Scientific™ Supplier No. 75100136
  • ONLINE EXCLUSIVE PRICE
    925.00 €
    893.00 € / Pack of 2
    Save 32.00 €
    3% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Combine this rotor Adapter with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Combine Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Note:

  • Adapters 00369 and 00456 must be used together for 7 mL round-bottom tubes

Ordering Information:

Fiberlite F14-6x250LE fixed-angle rotor body (75003662) is also available. Contact your sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type Conical
Capacity 50 mL Conical Tube (Set of 2)
Tube Size 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.