missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite F55-12x1.5 MUC Micro-Ultracentrifuge Rotor

Product Code. 17810695 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
12 x 1.5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17810695 12 x 1.5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17810695 Supplier Thermo Scientific™ Supplier No. 096127033
  • ONLINE EXCLUSIVE PRICE
    10510.00 €
    10300.00 € / Pack of 1
    Save 210.00 €
    1% Off
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

It is an effective choice for micro-volume separation of protein, virus, as well as lipemia removal in blood samples piror to biochemical tests.

As an unique, lightweight and fatique-resistant carbon fiber rotor, Fiberlite F55-12x1.5 MUC can run at maximum g-force at 221,575 xg and speed at 55, 000 rpm. It is an effective choice for micro-volume separation of protein, virus, as well as lipemia removal in blood samples piror to biochemical tests.

  • Maximum g-force at 221,575 xg and speed at 55, 000 rpm
  • For micro-volume separation of protein, virus, as well as lipemia removal in blood samples prior to biochemical tests
TRUSTED_SUSTAINABILITY

Specifications

Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 12 x 1.5 mL
Max. RCF 221,575 xg
Max. Speed 55,000 rpm
For Use With (Equipment) Sorvall MTX / MX+ series micro-ultracentrifuge
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.