missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Filtration and Vaccum Dessiccators
BIOPHARMA

Product Code. 10365821
Change view
Click to view available options
Volume (Metric):
2.15 L
4.35 L
9.2 L
Height (Metric):
190 mm
230 mm
300 mm
Height (Metric) Interior:
135 mm
175 mm
225 mm
Diameter (Metric) Outer:
150 mm
200 mm
250 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Height (Metric) Interior Diameter (Metric) Outer Unit Size
10365821 2.15 L 190 mm 135 mm 150 mm Each
10683272 4.35 L 230 mm 175 mm 200 mm Each
10335921 9.2 L 300 mm 225 mm 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10365821 Supplier Kartell™ Supplier No. 0055000
  • ONLINE EXCLUSIVE PRICE
    58.30 €
    51.75 € / Pack of 1
    Save 6.55 €
    11% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be evacuated to 1bar, with loss not exceeding 0.03mbar in 24 hours. Kartell™ Filtration and Vacuum Dessicators is implosion proof.

  • Transparent polycarbonate cover seals onto a neoprene O-ring set into the flange of the polypropylene base
  • Initial vacuum established with a little grease spread on the O-ring
  • Removable pan for holding a drying agent
  • Includes vacuum release tap/non-return valve assembly
  • Specially grooved stopper in assembly allows air, when required, to re-enter very slowly to avoid disturbing the contents

Specifications

Material Polypropylene, Polycarbonate
Quantity 1 Each
Volume (Metric) 2.15 L
Height (Metric) 190 mm
Height (Metric) Interior 135 mm
Diameter (Metric) Outer 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.