missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Findenser™ Standard Water Condenser

Product Code. 17392730 Shop All Heidolph Instruments Products
Change view
Click to view available options
Standard Taper Joint:
NS 19/19
NS 24/24
NS 29/24
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint unitSize
17392730 NS 19/19 Each
16622702 NS 24/24 Each
16429553 NS 29/24 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 17392730 Supplier Heidolph™ Supplier No. 5058172000
 Restricted Item
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

This high performance Findenser™ Water Condenser replaces the need for water-cooled condensers in over 95% of all reflux reactions, saving water, space, and costs.

The Findenser™ consists of a glass column and a finned aluminum housing jacket. A small amount of encapsulated thermal fluid located between the glass column and aluminum jacket transfers heat from the glass to the finned aluminum jacket. The heat generated in the process is then dissipated to the outside via the innovative structure of the aluminum fins. When used in the laboratory fume hood, the Findenser™ offers a cooling capacity that is in no way inferior to water-cooled systems.

  • For syntheses under reflux
  • Large surface of aluminum fins guarantees excellent heat transfer
  • Use with solvent volumes up to 1 L
  • Can be secured with standard laboratory clamps or with Findenser™ Attachment Kit (sold separately)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Condensing Water
Length (Metric) 400 mm
Type Condenser
Material Glass, Aluminum
For Use With (Equipment) Laboratory Glassware
Length (English) 15.7 in.
Standard Taper Joint NS 19/19
Joint Type Cone/Socket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.