missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Type-T Fine-Gauge Probes, 14.20 Ohm, Strip End

Product Code. 11722753 Shop All Cole-Parmer Products
Change view
Click to view available options
Certifications/Compliance:
ANSI
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Unit Size
11722753 ANSI Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11722753 Supplier Digi-Sense Supplier No. 0841941
  • ONLINE EXCLUSIVE PRICE
    39.00 €
    36.11 € / Pack of 5
    Save 2.89 €
    7% Off
Estimated Shipment: 18-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Type-T Fine-Gauge Probes feature beaded junctions and 12 in. leads with very quick response times.

  • Negative lead is slightly shorter than the positive lead for easy identification.
  • Probes come in packs of five.
  • Connectors sold separately.
  • Custom designs or changes to this product are available upon request.
  • Probes with a diameters of 0.005 in. or 0.010 in. provide the quickest time constant, typically less than 0.3 seconds.
  • Probes with a diameters of 0.020 in. or 0.032 in. has a slower time constant typically 1 second or less but have greater long-term durability.
  • All probes are uninsulated and are not recommended for use with aqueous solutions.
    • Keep probe wire from touching to prevent a false junction.

Specifications

Certifications/Compliance ANSI
Temperature (Metric) -200°C to +260°C
Type Thermocouple Probe
Temperature (English) -328°F to +500°F
Length (English) 12 in.
Length (Metric) 30.5 cm
Diameter (Metric) Outer 0.127 mm
Quantity 5 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.