missing translation for 'onlineSavingsMsg'
Learn More

Manutan Fine rib matting, 10m roll, WxD 900mm x 3mm

Product Code. 12880199
Encompass_Preferred
Click to view available options
Dimensions (L x W):
900 x 3 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12880199

Brand: Manutan A352392

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
3mm or 6mm thickness solid ribbed rubber matting, with an excellent anti-slip surface, ideal for commercial or industrial environments. Suitable as flooring, step treads, vehicles and bench top mats, drawer and shelf lining etc. Loose lay or fix with a suitable adhesive.
  • Black
  • Length : 10m
  • Width : 900mm
  • Mat thickness : 3mm
  • Weight : 3.3kg/m2

Specifications

Dimensions (L x W) 900 x 3 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.