missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Fine Tip LDPE Pasteur Pipette

Product Code. 16434999
Change view
Click to view available options
Packaging Type:
10/Pk
20/Pk
Bulk Bag
Individually Wrapped
Unit Size:
Pack of 1500
Pack of 3000
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Type Unit Size
16434999 Individually Wrapped Pack of 500
16414999 Bulk Bag Pack of 3000
16424999 10/Pk Pack of 1500
16444999 20/Pk Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16434999 Supplier Wheaton™ Supplier No. 711117F1S
  • ONLINE EXCLUSIVE PRICE
    80.55 €
    72.98 € / Pack of 500
    Save 7.57 €
    9% Off
Estimated Shipment: 25-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pasteur pipette for simple and safe liquid measurement and transfer.

  • For liquid transfer
  • Designed to ensure safe sample transfer

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 1 mL
Calibrated No
Certifications/Compliance CE Marked
Material LDPE
Sterility Sterile
Drops/mL 20 μL
Graduated No
Top Style Bulb
Packaging Type Individually Wrapped
Length (Metric) 102 mm
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.