missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Fine Tip Transfer Pipets

Product Code. 31923677 Shop All Globe Scientific Products
Change view
Click to view available options
Volume (Metric):
1.5 mL
5 mL
5.8 mL
8.7 mL
Drops/mL:
45
50
60
Packaging Type:
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 8 Pk/Cs.
400/Pk., 10 Pk/Cs.
400/Pk., 8 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 400/Cs.
Unit Size:
Pack of 2000
Pack of 3200
Pack of 400
Pack of 4000
Pack of 500
Pack of 5000
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Drops/mL Packaging Type Unit Size
31923677 1.5 mL 50 400/Pk., 8 Pk/Cs. Pack of 3200
31923766 1.5 mL 50 Individually Wrapped, 400/Cs. Pack of 400
31923574 1.5 mL 50 20/Pk., 25 Pk/Cs. Pack of 500
31923298 5.8 mL 60 500/Pk., 10 Pk/Cs. Pack of 5000
31923576 5.8 mL 60 Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31923623 5.8 mL 60 20/Pk., 20 Pk/Cs. Pack of 400
31923571 5.8 mL 50 500/Pk., 10 Pk/Cs. Pack of 5000
31924091 5.8 mL 50 Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31924060 5.8 mL 50 20/Pk., 20 Pk/Cs. Pack of 400
31923020 5 mL 50 250/Pk., 8 Pk/Cs. Pack of 2000
31923747 5 mL 50 Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31922708 5 mL 50 20/Pk., 20 Pk/Cs. Pack of 400
31923568 8.7 mL 45 400/Pk., 10 Pk/Cs. Pack of 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 31923677 Supplier Globe Scientific Supplier No. 134020
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fine tip transfer pipets are ideal for dispensing small volumes, loading hemocytometers and transferring liquid to and from multi-well plates.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 1 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 50
Graduated No
Length (English) 4.1 in.
Packaging Type 400/Pk., 8 Pk/Cs.
Color Natural
Volume (Metric) 1.5 mL
Length (Metric) 104 mm
Type Fine Tip Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.