missing translation for 'onlineSavingsMsg'
Learn More

Finely Ground Edge Glass Microscopic Slides

Product Code. 12392148
Change view
Click to view available options
Width (Metric):
38 mm
52 mm
Dimensions (L x W):
76 x 38 mm
76 x 52 mm
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Dimensions (L x W) unitSize
12392148 38 mm 76 x 38 mm Pack of 50
12302158 52 mm 76 x 52 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12392148 Supplier Brand Not Defined Supplier No. MNK130050S
Estimated Shipment: 25-08-2026
Add to basket
Add to basket

Packed with tissue to protect glass surfaces. Scientific Glass Labs™ Finely Ground Edge Glass Microscope Slides are best used with large sections.

With finely ground edges. Packed with tissue to protect glass surfaces. For use with large sections.

Specifications

Length (Metric) 76 mm
Width (Metric) 38 mm
Edges Finely Ground
Thickness (Metric) 1.2 to 1.5 mm
Quantity 50 Pack
Dimensions (L x W) 76 x 38 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.