missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Carbon Fiber Gloves

Product Code. 10475795 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric) Max:
650°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Max Unit Size
10475795 650°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10475795 Supplier Nabertherm™ Supplier No. 493000004
  • ONLINE EXCLUSIVE PRICE
    173.60 €
    144.00 € / Pack of 1
    Save 29.60 €
    17% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specially insulated gloves for working with hot mechanical components. Nabertherm™ Carbon Fiber Gloves are heat resistant up to 650°C.

  • Five-fingered, full glove
  • Carbon fiber reinforced
  • Highly heat resistant
  • Short-time contact temperature: 650°C
Note regarding Max Temperature: The contact heat test of a glove tests its insulation capacity. It determines the maximum temperature at which the glove will protect for 15 seconds without the temperature inside the glove rising by 10 °C. Level 4 is the highest performance level. The test is carried out at room temperature. The glove is in constant contact with the hot object.

Specifications

Material Carbon Fiber
Product Type Heat-resistant Gloves
Temperature (Metric) Max 650°C
Quantity 1 Pair
Resistant To Heat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.