missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Finite™ P Indigo AF Nitrile Powder Free Disposable Gloves
Description
- Advanced nitrile technology provides an exceptionally soft and pliable fit
- Powder free and free from latex proteins and residual accelerators
- Ideal for wearers with sensitive skin
- Unique shape delivers an ambidextrous glove with improved fit
- Barrier against oils, acids and chemicals adhering to European Standard EN374
- Beaded cuffs offers additional strength whilst protecting the forearm from liquid roll back
- Application areas: pharmaceuticals, electronics, inspection, laboratory work, clinical lab duties
Specifications
Specifications
| Certifications/Compliance | European Standard EN374 |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Small |
| Sterility | Non-sterile |
| Glove Cuff Style | Beaded |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?