missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.

Brand:  Thermo Scientific™ 4661080

Code : 04

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11857421

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.

  • Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
  • Easy “set and forget” lock mechanism to adjust volume
  • Pipetting button rotates freely when not in locking position
  • Finger rest can be adjusted 120° for optimal pipetting position
  • Light, smooth pipetting action enables better results over longer pipetting periods
  • Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
  • Patented soft-touch tip ejection minimizes the force needed for tip ejection
Specifications

Specifications

+/-12 to 2.4%
16-channel
FinnTip™: Flex 10 (384)
16
Pipette
0.02µL
Finnitip Flex 10 (384), 50
Purple
Finnpipette™ F1
Finnpipette™ F1
1 to 10 μL
8 to 1.6%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.