Learn More
Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes
Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.
853.20 € - 1031.40 €
Product Code | Brand | Number of Channels | Volume (Metric) | Compatible Tips | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Number of Channels | Volume (Metric) | Compatible Tips | Price | Quantity & Availability | |||
11877411
|
Thermo Scientific™
4661000 |
8 | 1 to 10 μL | Finnitip Flex 10, 10, 50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11887411
|
Thermo Scientific™
4661010 |
8 | 5 to 50 μL | Finnitip Flex 200, 250 Univ., 200 Ext. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11897411
|
Thermo Scientific™
4661020 |
8 | 10 to 100 μL | Finnitip Flex 200, 250 Univ., 200 Ext. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11807421
|
Thermo Scientific™
4661030 |
8 | 30 to 300 μL | Finnitip Flex 300, 300 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11817421
|
Thermo Scientific™
4661040 |
12 | 1 to 10 μL | Finnitip Flex 10, 10, 50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11827421
|
Thermo Scientific™
4661050 |
12 | 5 to 50 μL | Finnitip Flex 200, 250 Univ., 200 Ext. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11837421
|
Thermo Scientific™
4661060 |
12 | 10 to 100 μL | Finnitip Flex 200, 250 Univ., 200 Ext. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11847421
|
Thermo Scientific™
4661070 |
12 | 30 to 300 μL | Finnitip Flex 300, 300 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11857421
|
Thermo Scientific™
4661080 |
16 | 1 to 10 μL | Finnitip Flex 10 (384), 50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11867421
|
Thermo Scientific™
4661090 |
16 | 5 to 50 μL | Finnitip 50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.
- Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
- Easy “set and forget” lock mechanism to adjust volume
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer pipetting periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Patented soft-touch tip ejection minimizes the force needed for tip ejection
Spécification
Finnpipette™ F1 | |
Finnpipette™ F1 | |
Pipette |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.