Learn More
Thermo Scientific™ Finnpipette™ R&D Systems Electronic Single-Channel Pipettes
Descripción
Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ R&D Systems Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the R&D Systems will be your new best friend in the lab.
Features
- Easy-to-read and intuitive menu navigation
- Multilingual user interface options
- 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
- 9 aspirate/dispense speeds
- Save up to 9 programs with your most common protocols
- Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
- Wide volume range of 0.5-10,000μL and color coding for easy recognition
- Quick in-lab calibration for accuracy and precision
- Fully autoclavable tip cone ensures sterility and avoids cross-contamination
- Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
Ergonomic Design
- Extremely lightweight construction
- Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
- 120° adjustable finger rest for balance and comfort
- Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.
Especificaciones
Especificaciones
| Accuracy | 3.0% ±0.6 |
| Compatible Tips | Finntip 5 mL |
| Autoclavable | Autoclavable |
| Color | Green |
| For Use With | Finntip 5 mL |
| Model | Novus |
| Number of Channels | 1 |
| Product Line | Novus |
| Programmability | Yes |
| Sterility | Sterile |
| Mostrar más |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.