missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Flex™ Pipette Tips

Product Code. 11873430
Change view
Click to view available options
Volume: 0.1 to 10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11873430 Volume: 0.1 to 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11873430 Supplier Thermo Scientific™ Supplier No. 94060116
  • ONLINE EXCLUSIVE PRICE
    172.15 €
    142.00 € / 1 sets
    Save 30.15 €
    17% Off
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Reduce the amount of force needed to attach and eject tips using these pipette tips and significantly lower the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module for higher accuracy and precision.

Benefits

  • Excellent for single and multichannel pipetting
  • Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
  • Save space with refills

Softer Tip

  • The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
TRUSTED_SUSTAINABILITY

Specifications

Description Finntip Flex 10 refill starter kit, Non-Filtered, Non-sterile, Refill
Volume (Metric) 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Pink
Model Finntip Flex 10 refill starter kit
Length (English) 1.1 in.
Length (Metric) 3.3cm
Certifications/Compliance ISO 9001, ISO 14001, ISO 13485
Format Refill
Packaging 1 x 96/Rack + 20 x 96/Refill
Color Code Pink
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip Flex
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.