Learn More
Thermo Scientific™ Finntip™ Extended Length Pipette Tips
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
78.25 € - 275.00 €
Product Code | Brand | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
11762534
|
Thermo Scientific™
9400100 |
Finntip 200 Ext, Non-Filtered, Non-sterile, | 200 μL | Yellow | Certified Quality |
78.25 €
Pack of 400 |
In Stock
Log in to see stock. |
||
11772534
|
Thermo Scientific™
9400130 |
Finntip 200 Ext, Non-Filtered, Non-sterile, Rack | 200 μL | Yellow | Certified Quality |
222.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
11782534
|
Thermo Scientific™
9400133 |
Finntip 200 Ext, Non-Filtered, Sterile, Rack | 200 μL | Yellow | Sterile & PCR Ready |
275.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
10563231
|
Thermo Scientific™
9401410 |
Finntip 1000 Ext, Non-Filtered, Non-sterile, Bulk | 1000 μL | Blue | Certified Quality |
164.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
11759855
|
Thermo Scientific™
9401420 |
Finntip 1000 Ext, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue | Certified Quality |
92.25 €
Pack of 480 |
In Stock
Log in to see stock. |
||
10306992
|
Thermo Scientific™
9401423 |
Finntip 1000 Ext, Non-Filtered, Sterile, Rack | 1000 μL | Blue | Sterile & PCR Ready |
116.00 €
Pack of 480 |
In Stock
Log in to see stock. |
||
Description
Ensure accurate, precise pipetting. Thermo Scientific™ Finntip™ Pipette Tips are manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips, to prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked or bulk
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Tip Range
- Extended length tips available for volumes 100, 200 and 1000 μL allowing for better reach with specific labware consumables
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack packaging options
Note:
Availability may vary by country.
Specifications
Non-Filtered | |
FinnTip |