missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 12-Digit Calculator with Oversized Display

Product Code. 11714416 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Display Type:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type Unit Size
11714416 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11714416

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Chemical-resistant ABS plastic case, built-in solar panels and silver oxide battery

With oversized, raised keys for easy operation

  • Performs all arithmetic calculations
  • Features memory, percent, floating decimal point, ratios and grand totals
  • Displays answer to 12 places with 0.5 in.H (1.3cm) digits
  • Powered via solar panel or silver-oxide battery

Order Info

Dimensions: 4.5L x 2.5W x 0.62 in.H (11.4 x 6.4 x 1.6cm); Weight: 3 oz. (85g)

Specifications

Product Type Hinged case, 12-Digit Computer
Display Type LCD
Display Dimensions 0.25 in.
Keypad Jumbo raised keys
Dimensions (L x W) 4.5 x 2.5 in.
Height (English) 0.62 in.
Height (Metric) 1.6 cm
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Weight (English) 3 oz.
Weight (Metric) 85 g
Power Supply Solar panel or Silver Oxide Battery
For Use With (Application) All arithmetic calculations
Includes Chemical resistant ABS Plastic case, built-in solar panels and Silver Oxide battery
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.