missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 850 Homogenizer Accessory, Generator Probe

Product Code. 15545829 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Bottom Type:
Flat
Flat, wide window
Sawtooth
Sawtooth, wide window
Particle Size:
Coarse
Fine
Diameter (Metric) Probe:
20 mm
30 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bottom Type Particle Size Diameter (Metric) Probe Unit Size
15545829 Flat, wide window Coarse 30 mm Each
15515829 Sawtooth Fine 20 mm Each
15525829 Sawtooth, wide window Coarse 20 mm Each
15535829 Flat Fine 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Warning: Stainles Steel bearings cannot be autoclaved.
Product Code. 15545829
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Warning: Stainles Steel bearings cannot be autoclaved.

Includes

Generator probe, instruction manual, cleaning brush and spare bearing

Stainless-steel generator probe; Fisher Scientific™ 850 Homogenizer Accessory, Generator Probe is compatible with Fisher Scientific 850 Homogenizers.

  • Comes with PTFE upper and lower bearings
  • Entire probe can be autoclaved
  • Easily disassembled for cleaning

Saw Tooth Generator Probe:

  • Add extra cutting action and stator design allows fine to medium samples to pass through processing windows
TRUSTED_SUSTAINABILITY

Specifications

Product Type Probe
Particle Size Coarse
Volume Range (Metric) 200 mL to 5 L
Diameter (Metric) Probe 30 mm
Length (Metric) Probe 195 mm
Material 316 Stainless Steel
Bottom Type Flat, wide window
For Use With (Equipment) Fisher Scientific 850 Homogenizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.