missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Temperature Probe Accessory for FB705 Sonicator

Product Code. 12911161 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Temperature Probe
Thermocouple Probe
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
12911161 Temperature Probe Each
12921161 Thermocouple Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12911161
  • ONLINE EXCLUSIVE PRICE
    200.00 €
    145.55 € / Pack of 1
    Save 54.45 €
    27% Off
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For monitoring temperature of sensitive samples

  • For monitoring temperature sensitive samples volumes
  • Can be used to monitor volumes from 100 - 1000mL
  • 6 in. long Temperature monitoring probe (Stainless Steel)

Specifications

Product Type Temperature Probe
Length (English) 6 in.
Length (Metric) 15.24 cm
For Use With (Application) Ideal for monitoring temperature of samples 100mL or larger
For Use With (Equipment) FB 705 Sonic Dismembrator™
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.