missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Automatic Temperature Compensation Probes - Mercury - Free
Shop All Fisherbrand Products
Click to view available options
Connector Types:
0.25 in. Phone
Mini-Phone
Material:
316 Stainless Steel
Stainless Steel
For Use With (Equipment):
Accumet benchtop and portable meter
Accumet model AP63, AP62, AP61
accumet AB, AR, XL, Basic, benchtop meters
Unit Size:
Each
Description
For use with accumet Meters
- Signal solution temperature to meter for automatic compensation
- Permit temperature readout with meters having this feature
- Probes for accumet AP Series portable meters have waterproof connector
Specifications
Specifications
| For Use With (Equipment) | Accumet model AP63, AP62, AP61 |
| Material | Stainless Steel |
| Type | ATC |
| Connector Types | Mini-Phone |
| Length (Metric) Cable | 0.9 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction