missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Glass Membrane Sodium Combination ISE

Product Code. 11580174 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Connector Types:
BNC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
11580174 BNC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11580174
  • ONLINE EXCLUSIVE PRICE
    765.00 €
    569.49 € / Pack of 1
    Save 195.51 €
    25% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combination ISE for determination of sodium ion concentration

Epoxy body sodium combination ISE

  • Specially formulated sodium-responsive glass bulb
  • Direct measurement of active sodium ion concentration
  • Integral calomel reference half-cell with saturated KCl electrolyte
  • Porous ceramic junction
  • Tough epoxy body

Features

  • Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
  • Removable end protector guards against breakage of the glass bulb, permits easy cleaning
  • End-cot closure simplifies storage, eliminates soaking bottles
  • Continuous electrical shielding and insulation of internal elements, cable and connector
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific™ Technical Applications staff

Applications

  • Sodium testing in meats, fish, dairy products, fruit juices, brewing water, groundwater, seawater, soils, body fluids
  • Ideal for measurements of small samples or testing in small vessels

Dimensions

  • Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
  • Length: 4.5 in.L (11.4cm) body, 1 in.L (2.5cm) cap, 5.5 in.L (14cm) overall. With 30 in. (76.2cm) lead
TRUSTED_SUSTAINABILITY

Specifications

Applications Used for Sodium testing in Meats, Fish, Dairy products, Fruit juices, Brewing water, Groundwater, Seawater, Soils, Body fluids
Connector Types BNC
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 12.7mm
Diameter (Metric) Cap 15.8mm
Filling Solution Type SP138-500
Junction Porous Ceramic
Length (English) 5.5 in.
Length (Metric) 139.7mm
Material Epoxy
pH Range 0 to 14
Temperature (Metric) Range 0°C to 60°C
For Use With (Equipment) ISE Meter with a BNC Connection
Temperature (Metric) Operating 0°C to 60°C
Type Combination ISE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.