missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Glass Membrane Sodium Half-Cell ISE - Mercury - Free

Product Code. 11580124 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC
U.S. Standard
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
11580124 U.S. Standard Each
15172125 BNC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11580124

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Glass body half-cell ISE for determination of sodium concentration

Features

  • Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
  • Continuous electrical shielding and insulation of internal elements, cable and connector
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific Technical Applications staff

Glass body sodium indicating half-cell

  • Specially formulated sodium responsive glass bulb
  • Direct measurement of active sodium ion concentration
  • Requires reference electrode such as single-junction model 13-620-52, or double-junction models 13-620-47 or 13-620-273

Order Info

Dimensions:

  • Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
  • Length: 4 in.L (10.2cm) body, 1.5 in.L (3.8cm) cap, 5.5 in.L (14cm)

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Determination of Sodium concentration
Material Glass
Connector Types U.S. Standard
Temperature (Metric) Operating 0°C to 80°C
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 12.7 mm
Diameter (Metric) Cap 16 mm
Length (English) Body 4 in.
Length (Metric) Body 102 mm
pH Range 0 to 14
Temperature (English) Operating 0°F to 176°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.