missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Glass Membrane Sodium Half-Cell ISE - Mercury - Free
Shop All Fisherbrand Products
Description
Features
- Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
- Continuous electrical shielding and insulation of internal elements, cable and connector
- Extremely stable, reproducible readings with a minimum of electrical noise
- Rapid response time that lowers cost per test
- Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific Technical Applications staff
Glass body sodium indicating half-cell
- Specially formulated sodium responsive glass bulb
- Direct measurement of active sodium ion concentration
- Requires reference electrode such as single-junction model 13-620-52, or double-junction models 13-620-47 or 13-620-273
Order Info
Dimensions:
- Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
- Length: 4 in.L (10.2cm) body, 1.5 in.L (3.8cm) cap, 5.5 in.L (14cm)
Specifications
Specifications
| For Use With (Application) | Determination of Sodium concentration |
| Material | Glass |
| Connector Types | BNC |
| Temperature (Metric) Operating | 0°C to 80°C |
| Diameter (English) Body | 0.5 in. |
| Diameter (Metric) Body | 12.7 mm |
| Diameter (Metric) Cap | 16 mm |
| Length (English) Body | 4 in. |
| Length (Metric) Body | 102 mm |
| pH Range | 0 to 14 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?