missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Polymer Membrane Combination ISEs, Mercury-Free: Calcium

Product Code. 11530144 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Connector Types:
BNC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
11530144 BNC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11530144
  • ONLINE EXCLUSIVE PRICE
    816.00 €
    604.07 € / Pack of 1
    Save 211.93 €
    25% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fast, precise measurements of calcium, nitrate and potassium ion in aqueous solutions over a wide range of concentrations

Fast, precise measurements in aqueous solutions over a wide range of concentrations.

Sensor sealed in epoxy body

  • Sensing modules contain liquid internal filling solution in contact with gelled organophilic membrane
  • Membrane is impregnated with a selective ion exchanger for ion of interest
  • Sensors are sealed into durable epoxy body with built-in reference half-cell
  • Permit fast, precise measurements in aqueous solutions over a wide range of concentrations
  • Epoxy body provides chemical resistance
Features
  • Tough, chemical-resistant epoxy body
  • Membrane assembly sealed to body
  • Continuous electrical shielding and insulation of internal elements, cable and connectors
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Lower detection limits than conventional ISEs
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff
Dimensions
  • Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
  • Length: body, 4 in. (10.2cm); cap, 1 in. (2.5cm); overall, 5 in. (12.7cm)

Calcium Electrode

  • Finds application in the testing of wine, beer, dairy products, foods, plants, pharmaceuticals, fertilizers, explosives, clay and soil
  • Used as an endpoint detector in EDTA calcium titrations
  • Filling solution is 4M KCl (with AgCl)
TRUSTED_SUSTAINABILITY

Specifications

Applications Used in testing of wine, beer, dairy products, foods, plants, pharmaceuticals, fertilizers, explosives, clay and soil
Connector Types BNC
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 12.7mm
Diameter (Metric) Cap 15.8mm
Filling Solution Type 4mol/L KCl with AgCl
Length (English) 5 in.
Length (Metric) 127mm
Material Epoxy
Operating Range (Metric) 0.04 to 400 ppm
Temperature (English) Operating 32° to 88°F
pH Range 3 to 10
Interferences Mg2+, Zn2+, Ba2+, K+, Na2+, Ni2+, Cu2+, Fe2+, Sr2+, H+, Hg2+
Resistance >1megohm
Response Time ∽1 min. or less
Electrode Calcium
Temperature (Metric) Range 0 to 40°C
Temperature (Metric) Operating 0°C to 40°C
Type Membrane Combination ISE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.