missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Replacement Conductivity/TDS/Temperature Probe - Mercury - Free

Product Code. 11346192 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric) Cable:
0.9 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable Unit Size
11346192 0.9 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11346192
  • ONLINE EXCLUSIVE PRICE
    369.00 €
    273.99 € / Pack of 1
    Save 95.01 €
    25% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement probe to be used for conductivity, TDS, and temp.

Replacement for:

  • accumet AP75, AP85 Portable Meters
  • Oakton™ CON 11, CON 110, CON 400, CON 410, pH/CON 300, TDS 400 Portable Meters
  • Oakton CON 510, pH/CON 510 Benchtop Meters
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 1
Connector Types 6-pin DIN
For Use With (Application) Conductivity, TDS, Temp
For Use With (Equipment) Accumet AP75, AP85 portable meter, Oakton CON 11, CON 110, CON 400, CON 410, pH/CON 300, TDS 400 portable meter, Oakton CON 510, pH/CON 510 benchtop meter
Type Conductivity/TDS/Temperature Probe
Length (English) Cable 36 in.
Length (Metric) Cable 0.9 m
Material Epoxy
Measurement Ranges 0-150mS
Probe Conductivity/TDS/Temperature
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.