missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Solid State Combination ISEs, Mercury-Free: Cyanide

Product Code. 11540144 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Connector Types:
BNC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
11540144 BNC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11540144
  • ONLINE EXCLUSIVE PRICE
    749.00 €
    540.13 € / Pack of 1
    Save 208.87 €
    27% Off
 Restricted Item
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations

Features

  • Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
  • Continuous electrical shielding and insulation of internal elements, cable and connector
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff

 

Combination models

  • Feature a homogenous sensing membrane for wide application, rapid response, minimum sample retention, improved precision, and lower detection limits
  • In glass or epoxy body incorporating sensing and reference cells in a single probe
Cyanide Combination ISE
  • Measures cyanide ions in aqueous solutions
  • For monitoring in petrochemical and plating processes, water supplies, and manufacturing wastes
  • Epoxy body

Cyanide solutions are highly toxic; use a pipet bulb when preparing them. Acidic cyanide solutions produce hydrogen cyanide; procedures with these must be done in a fume hood. Measurements above 10-3M should be done infrequently, as the cyanide ion slowly erodes the sensing membrane.

TRUSTED_SUSTAINABILITY

Specifications

Applications Used for monitoring Petrochemical and plating processes, water supplies and manufacturing wastes
Connector Types BNC
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
Filling Solution Type 13-620-808
Length (English) 4.01 in.
Length (Metric) 102mm
Material Epoxy
Operating Range (Metric) 0.1 to 260ppm
Temperature (English) Operating 32° to 176°F
pH Range 11 to 13
Interferences Cl-, Br-, I-, S2- absent
Model Cyanide Combination
Temperature (Metric) Range 0 to 80°C
Temperature (Metric) Operating 0°C to 80°C
Type Combination ISE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.