missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free

Product Code. 11560084 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC
U.S. Standard/Pin
Junction:
Double
Single
Filling Solution Type:
Liquid
Saturated KCl
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Junction Filling Solution Type unitSize
11560084 BNC Single Liquid Each
11550084 U.S. Standard/Pin Single Liquid Each
11580154 U.S. Standard/Pin Double Liquid Each
11550174 BNC Double Saturated KCl Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11560084
  • ONLINE EXCLUSIVE PRICE
    328.00 €
    243.33 € / Pack of 1
    Save 84.67 €
    25% Off
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Optimal for lab use and precise Q.C. measurements.

pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.

  • pH combination electrode
  • Single junction
  • Temperature range: 80-100°C
  • pH range: 0-14
  • Response time under 10 seconds.
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Single
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination pH Electrode
Filling Solution Type Liquid
For Use With (Application) pH
Internal Reference Ag/AgCl
mV Range 0 to ±25 mV
Response Time <10 sec.
Temperature (English) Operating 32°F to 212°F
Temperature (Metric) Range 80°C to 100°C
Length (English) 4 in.
Length (Metric) 102 mm
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.