missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Air-Powered Analog Overhead Stirrers
Shop All Fisherbrand Products
Click to view available options
Speed:
10,000 rpm
1000 rpm
1200 rpm
3000 rpm
Capacity:
10 L
20 L
50 L
Torque:
45
203
294
633
Unit Size:
Each
Description
Includes
- A 9/16 in. dia. x 10 in. L support rod Four ft. air hose with double fittings for connection to air supply
- Needle valve allows variation in mixing speed
- Special muffler ensures quieter operation
- Reversible models have motors which can be set to rotate in either direction by connecting the air supply line to the right port for counter-clockwise rotation or the left port for clockwise rotation
- Can be used with flammable chemicals for explosion proof mixing
Order Info
Shaft, propeller, stand and clamp available separately
Specifications
Specifications
| Speed | 10,000 rpm |
| Capacity | 10 L |
| Display | Analog |
| Voltage | 0/1 V |
| Diameter (English) | 0.37 in. |
| Diameter (Metric) Shaft | 0.95 cm |
| Height (English) | 7 in. |
| Height (Metric) | 18 cm |
| Length (English) | 12 in. |
| Horsepower | 0.3 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction