missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Anti-Static Static-Away™ Handle Brushes

Product Code. 11794346 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric) Brush:
2.54 cm
5.08 cm
7.62 cm
Length (Metric) Handle:
12.7 cm
15.24 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Brush Length (Metric) Handle Unit Size
11794346 5.08 cm 12.7 cm Each
11784346 2.54 cm 12.7 cm Each
11704356 7.62 cm 15.24 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11794346
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Anti-Static Static-Away™ Handle Brushes designed with the softest hairs available to prevent scratching.

  • Remove static charges as they brush
  • Conductive composite handle
  • Long handles allow access to difficult places
  • Eliminate the possibility of a hand touching
  • Weight: <1 oz. (28.3 g)

Specifications

Product Type Anti-static Brush
Bristle Material Synthetic Fibers
Color-coded No
Handle Material Conductive Composite
Handle Type Anti-static
Tip Type Straight
Scent Unscented
Sterility Non-sterile
For Use With (Application) Ideal for dusting balances, cuvets, microscope slides, optics and instrument/computer screens, designed with the softest hairs available to prevent scratching
Length (English) Brush 2 in.
Length (English) Handle 5 in.
Length (Metric) Brush 5.08 cm
Length (Metric) Handle 12.7 cm
Weight (English) 0.5 oz.
Weight (Metric) 14.17 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.