missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Anti-Static Static-Away™ Handle Brushes

Product Code. p-3743146 Shop All Fisherbrand Products
Click to view available options
Length (Metric) Brush:
2.54 cm
5.08 cm
7.62 cm
Length (Metric) Handle:
12.7 cm
15.24 cm
Unit Size:
Each

Product Code. 11784346

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Anti-Static Static-Away™ Handle Brushes designed with the softest hairs available to prevent scratching.

  • Remove static charges as they brush
  • Conductive composite handle
  • Long handles allow access to difficult places
  • Eliminate the possibility of a hand touching
  • Weight: <1 oz. (28.3 g)

Specifications

Product Type Anti-static Brush
Bristle Material Synthetic Fibers
Bristle Type Soft
Color-coded No
Handle Material Conductive Composite
Handle Type Anti-static
Tip Type Straight
Scent Unscented
Sterility Non-sterile
For Use With (Application) Ideal for dusting balances, cuvets, microscope slides, optics and instrument/computer screens, designed with the softest hairs available to prevent scratching
Length (English) Brush 1 in.
Length (English) Handle 5 in.
Length (Metric) Brush 2.54 cm
Length (Metric) Handle 12.7 cm
Weight (English) 0.5 oz.
Weight (Metric) 14.17 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.