missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Baume Hydrometers

Product Code. 11796923 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Certifications/Compliance:
Without 3-point certification
Increments:
0.1°
Length (Metric):
305 mm
310 mm
Baume Range:
19 to 31°
9 to 21°
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Increments Length (Metric) Baume Range Unit Size
11796923 Without 3-point certification 0.1° 305 mm 9 to 21° Each
11706933 Without 3-point certification 0.1° 310 mm 19 to 31° Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11796923
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Baume heavy scale for working with liquids heavier than water.

Baume heavy scale for working with liquids heavier than water.

  • Permanently marked with individual serial numbers

Order Info

Use Fisherbrand cylinder 08-530J with 250mL of liquid for submersion, available separately

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.

Specifications

Type Baume Hydrometer
Increments 0.1°
Certifications/Compliance Without 3-point certification
Length (Metric) 305 mm
Material Soda Lime Glass
Baume Range 9 to 21°
For Use With (Application) Baume 'Heavy' Scale For Liquids Heavier than Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.