Learn More
Fisherbrand™ Chemical-Resistant Check Valves
Chemical-Resistant Check Valves constructed of chemical-resistant Kynar™ body and Viton™ valve.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
Chemical-Resistant Check Valves constructed of chemical-resistant Kynar™ body and Viton™ valve.
Used with acids, bases, water, chemical processing and alcohols. Prevents damage to equipment, pumps, and flow systems by preventing backflow.
- Clear flow path
- Inert high purity smooth
- Operating ranges: 0 to 50 psi and -40°C to +126°C
- Autoclavable; zero maintenance
- 1.25 in. length unit installs in any position
Specifications
Check Valve | |
0.25 in. | |
Kynar, Viton | |
31.75 mm | |
258.8°F |
Autoclavable | |
6.35 mm | |
1.25 in. | |
50 psi | |
126°C |