missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chemical-Resistant Check Valves
Chemical-Resistant Check Valves constructed of chemical-resistant Kynar™ body and Viton™ valve.
50.55 € - 63.55 €
Specifications
Product Type | Check Valve |
---|---|
Autoclavable | Autoclavable |
Material | Kynar, Viton |
Overall Length (English) | 1.25 in. |
Overall Length (Metric) | 31.75 mm |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
11794316
|
Fisherbrand™
|
0.125 in. | 3.17 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11704326
|
Fisherbrand™
|
0.187 in. | 4.74 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11714326
|
Fisherbrand™
|
0.25 in. | 6.35 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11724326
|
Fisherbrand™
|
0.375 in. | 9.52 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Chemical-Resistant Check Valves constructed of chemical-resistant Kynar™ body and Viton™ valve.
Used with acids, bases, water, chemical processing and alcohols. Prevents damage to equipment, pumps, and flow systems by preventing backflow.
- Clear flow path
- Inert high purity smooth
- Operating ranges: 0 to 50 psi and -40°C to +126°C
- Autoclavable; zero maintenance
- 1.25 in. length unit installs in any position
Specifications
Check Valve | |
Kynar, Viton | |
31.75 mm | |
258.8°F |
Autoclavable | |
1.25 in. | |
50 psi | |
126°C |