missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HM-100 Series Uncontrolled Heating Mantles

Product Code. 11502714
Change view
Click to view available options
Capacity (Metric):
500 mL
Design:
Heating Mantle
Wattage:
280w
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Design Wattage unitSize
11502714 500 mL Heating Mantle 280w Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11502714 Supplier Fisherbrand™ Supplier No. 3600314

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flexible heating element for efficient heat transfer and fast boiling times

  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)

These simple-to-use, low-cost heating mantles quickly heat up to 842°F (450°C). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Note: A controller is required to operate the heating mantle—order separately.

Order Info

Controllers are sold separately. Controller models MC242X1, MC242, MC810BX1 and MC810B are recommended. Controller MC238 or MC238X1 is required for mantles CMU12 and CMU22.

Certifications

CE, CSA

Warranty

One year parts and labor

Specifications

Certifications/Compliance CE, CSA
Capacity 17 oz., 500mL
Design Heating Mantle
Capacity (Metric) 500 mL
Diameter (Metric) Inner 10.6 cm
For Use With Flask (500 mL)
Height (English) 6.69 in.
Height (Metric) 17 cm
Voltage 230 V
Electrical Requirements 230V 50/60Hz, 220w
Wattage 280w
Weight (Metric) Shipping 1.5kg
Weight (English) Shipping 52.91 oz.
Width (English) 8.66 in.
Width (Metric) 22cm
Product Type Heating Mantle
Temperature (Metric) Ambient to 450°C
Amperage 1.2 A
Capacity (English) 17 oz.
Temperature (English) 842°F
For Use With (Application) Heating solutions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.