missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Corrosion Resistant Shaft and Propellers for Overhead Stirrers

Product Code. 15163007 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
30.48 cm
45.72 cm
Length (English):
12 in.
18 in.
Diameter (Metric) Fan:
6.35 cm
8.89 cm
Diameter (English) Fan:
2.5 in.
3.5 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (English) Diameter (Metric) Fan Diameter (English) Fan Unit Size
15163007 45.72 cm 18 in. 8.89 cm 3.5 in. Each
15153007 30.48 cm 12 in. 6.35 cm 2.5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15163007
  • ONLINE EXCLUSIVE PRICE
    399.00 €
    298.24 € / Pack of 1
    Save 100.76 €
    25% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

Will resist chemicals and prevent build-up.

  • Constructed with thick Virgin PTFE outer-shell
  • Rigid stainless steel inner core
  • Shaft 10 mm OD x 0.25 IO core
  • Inner shaft is 1 in. longer than outer shell allowing for chucking directly on the stainless steel section of the shaft

Specifications

Diameter (English) 0.39 in.
Diameter (English) Fan 3.5 in.
Diameter (Metric) 1 cm
Diameter (Metric) Fan 8.89 cm
For Use With (Equipment) Overhead Stirrer
Length (English) 18 in.
Length (Metric) 45.72 cm
Type Shaft with Propeller
Material PTFE, Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.