missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dial Benchtop Timers

Product Code. 11779805 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
1 to 120 min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range unitSize
11779805 1 to 120 min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11779805

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Selecting time winds timer

Choice of two Fisher Scientific™ benchtop dial timers. Selecting time winds timer.

06-659

  • Display: Oversized markings provide easy reading; pointer indicates time remaining
  • Dial Diameter: 2 in. (5cm)
  • Dimensions: 2.75L × 2.75W × 2 in.H (7 x 7 x 5cm)
  • White case lays flat or stands upright
06-662-10
  • Display: Easy-to-read blue numerals
  • Dial diameter: 2.75 in. dia. (7cm)
  • Gray case

Specifications

Product Type Compact Timer
Time Range 1 to 120 min.
Alarms 5 sec. Ring
Accuracy 0.99
Increments 2 min.
Dimensions (L x W x H) 2.75 x 2.75 x 2 in. (6.98 x 6.98 x 5.08 cm)
Length (English) 2.75 in.
Length (Metric) 6.98 cm
Width (English) 2.75 in.
Width (Metric) 6.98 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Diameter (English) Inner 2 in.
Diameter (Metric) Inner 5.08 cm
Weight (English) 0.37 oz.
Weight (Metric) 10.48 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.