Learn More
Fisherbrand™ Digital Thermometers with Stainless-Steel Stem, 0.375 in. LCD Screen and Protective Guard
Easy-to-read handheld digital thermometers
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
Easy-to-read Fisher Scientific™ Traceable Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
0.19 in. | |
121 mm | |
0.1°C | |
31.7 g | |
572°F | |
-58°F | |
-58°F to +572°F | |
±0.4°C |
Stainless Steel probe, protective case, Silver Oxide battery | |
Plastic | |
1.12 oz. | |
4.75 in. | |
300°C | |
-50°C | |
-50°C to +300°C | |
Digital LCD |