missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Illuminated Pocket Microscopes

Product Code. 11734396 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Magnification Power:
30X
60X to 100X
Includes:
AA Battery, Vinyl Carrying Case
Snap-on microscope slide holder, AA battery
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Includes Unit Size
11734396 30X AA Battery, Vinyl Carrying Case Each
11724396 60X to 100X Snap-on microscope slide holder, AA battery Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11734396

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Two AA batteries

A single mechanism generates a smooth and rock-solid focus

Fisher Scientific™ Illuminated Pocket Microscopes are ideal for quality control, field use, electronics, metal analysis, clinical analysis and plant study applications. A single mechanism generates a smooth and rock-solid focus.

  • View at high magnification in bright light, true color, high contrast and with a sharply defined focus
  • Case is chemical- and shock-resistant ABS plastic
  • Dimensions: 5.5 x 1.5 0.87 in. (L x W x H) (140 x 38 x 22 mm)
  • Weighs 3 oz. (85 g)

Specifications

Height (Metric) 2.2 cm
Includes AA Battery, Vinyl Carrying Case
Height (English) 0.87 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Magnification Power 30X
For Use With (Application) Quality control, field use, electronics, metal analysis, clinical analysis and plant study applications
Length (English) 5.5 in.
Length (Metric) 14 cm
Required Accessories One AA Alkaline battery
Weight (English) 3 oz.
Weight (Metric) 85 g
Dimensions (L x W x H) 5.5 x 1.5 x 0.87 in. (14 x 3.8 x 2.2 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.