missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Boxes (4 in.)
Unit Size:
Each
Description
- Freezer inventory rack
- Holds boxes with an upright height of 2in (50mm)
- Constructed of non-corrosive aluminum; durable and lightweight for easy transport
- Maximizes storage space and provides one of the lowest costs per capacity in the industry
- Each rack can hold 10 boxes
- Sold individually
Specifications
Specifications
| Product Type | Box |
| Array | 6 boxes/rack; 6 racks |
| Autoclavable | Not Autoclavable |
| Holds | Boxes (3 in.) |
| Material | Aluminum |
| Quantity | Holds max. 36 boxes |
| Width (Metric) | 14.1 cm |
| Width (English) | 5.55 in. |
| Height (Metric) | 29.25 cm |
| Height (English) | 11.52 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction