missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ 4100 H5P Open Heated PPO Bath Circulators

Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 14.51490kg

 View more versions of this product

Product Code. 11366661

  • 1440.00 € / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.

These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.

  • Heating capacity up to 1000 watts
  • With 5-liter bath
  • The most economical choice for a heating bath

Temperature range: Ambient to +100°C

Specifications

Specifications

1.19 to 1.4 gal.
17 L/min.
Ambient +10° to 100°C
1.2 kW
4100 H5P
15.3 x 7.5 x 13.7 in. (38.8 x 19 x 34.7 cm)
38.8 cm
19 cm
34.7 cm
5.4 kg
230 V
4.5 to 5.3 L
Force
Isotemp™ Open Heated Bath Circulator
Polyphenyleneoxide
±0.5°C
15.3 in.
7.5 in.
13.7 in.
11.9 lb.
230 V 60 Hz
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers